Shop ALLSTAR PERFORMANCE
See all product information
Create Account
ALL44106-20 0.62 in.-11 Steel Lug Nuts; Pack of 20
- Mfr # ALL44106-20
- Zoro # G704088264
product price:Â
$
45.15
/ea
Key Features
Material
Steel
End Type
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALL44106-20
- Zoro #
- G704088264
- UPC #
- 848238022742
- Country of Origin
- China
- Item
- Rivet Nut
- Material
- Steel
- End Type
- Open
Description
Allstar Perfomance is a worldwide supplier of different car parts, categorized in various sections including drag race parts, hot rod-street, road race, circle track-asphalt, circle track-dirt, open wheel sprint car, off-road and tractor pulling. We provide absolute quality parts to ensure your safety. Allstar also provides air cleaners, brakes, fittings, steering, tire accessories and much more to a secured driving experience.
Features- Large diameter, open end lug nuts are designed to fit most racing wheel applications
- Will not pull through the wheel
- Nuts fit 1 inch socket
- A 45 degree tapered seat
- They provide a wide selection of steel or aluminum lug nuts in SAE or metric threads
- Pack of 20
- Material: Steel
- Lug Nut Thread Size: 0.62"-11
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.