ALL46402-18-5 18 in. -4 AN No. 4 90 deg Straight Braided Brake Line - Pack of 5
- Mfr # ALL46402-18-5
- Zoro # G604042755
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Length (mm)
457.2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALL46402-18-5
- Zoro #
- G604042755
- UPC #
- 848238047394
- Country of Origin
- China
Dimensions
- Length (mm)
- 457.2 mm
Description
Features
- The inner PTFE hose is compatible with all brake fluids
- The braided stainless steel outer covering resists abrasion and corrosion
- Ideal for use where bending and flexing occur
- More durable than rubber hose
- Pack of 5
- Angle: 90 deg
- Hose Size: -4 AN
- Length: 18 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.