Shop ALLSTAR PERFORMANCE
See all product information
Create Account
ALL50127 0.18 in. to Male 0.12 in.-27 NPT Adapter Fittings; Natural - Pack of 4
- Mfr # ALL50127
- Zoro # G604064375
product price:Â
$
42.59
/ea
Key Features
Fitting
0.12 in.-27 NPT
Fitting Material
Brass
Fitting Angle
90 deg
Fitting Type
Male
Size
0.18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALL50127
- Zoro #
- G604064375
- UPC #
- 848238026153
- Country of Origin
- China
- Fitting
- 0.12 in.-27 NPT
- Fitting Material
- Brass
- Fitting Angle
- 90 deg
- Fitting Type
- Male
- Finish
- Natural
Dimensions
- Size
- 0.18 in
Description
Features
- An inverted flare fitting is a common standard brake fitting
- Designed to withstand the high pressures found in braking systems
- A well-balanced design and high level of craftsmanship
- Manufactured from leading materials using up-to-date equipment
- Ensures everlasting reliability and enduring value
- Carries a large selection of quality fittings to meet your plumbing needs
- Pack of 4
- Finish: Natural
- Fitting Material: Brass
- Fitting Angle: 90 deg
- Fitting: 0.12 in.-27 NPT
- Fitting Type: Male
- Size: 0.18"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.