Shop ALLSTAR PERFORMANCE
See all product information
Create Account
ALL76610 Braided Wire Wrap - 0.12 in. x 20 ft.
- Mfr # ALL76610
- Zoro # G204020153
product price:Â
$
42.79
/ea
Key Features
Length
20 ft
Sleeve Construction
Braided
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALL76610
- Zoro #
- G204020153
- UPC #
- 848238080087
- Country of Origin
- China
- Item
- Cable Wrap
- Sleeve Construction
- Braided
Dimensions
- Length
- 20 ft
Description
Motor State Distributing has set the pace for high-performance automotive components for racing, street, and off-road use.
Features- Braided Wire Wrap
- Stringently tested with the highest quality standards
- Variety of styles for every type of accessory
- High quality construction and durability
- Size: 0.12 in. x 20 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.