Shop ALLSTAR PERFORMANCE
See all product information
Create Account
ALL78202 8 oz No.2 Novus Plastic Cleaner
- Mfr # ALL78202
- Zoro # G804170661
product price:Â
$
37.79
/ea
Key Features
Container Size
8 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALL78202
- Zoro #
- G804170661
- UPC #
- 848238040258
- Country of Origin
- China
Dimensions
- Container Size
- 8 oz
Description
Novus Plastic Polish is designed to restore finish of plastics, including Lexan windows and windshields. Novus Plastic Polish is offered in three different formulas. Novus #2 - Fine Scratch Remover removes fine scratches, haziness, and abrasions from most platics. With repeated use, Novus #2 will restore faded and discolored plastics.
Features- No.2 Novus Plastic Cleaner
- High quality construction and durability
- Variety of styles for every type of accessory
- Capacity: 8 oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.