Shop ALLSTAR PERFORMANCE
See all product information
Create Account
Allstar Performance ALL72338 32 mm Sprint Birdcage Bearing
- Mfr # ALL72338
- Zoro # G504170497
product price:Â
$
66.45
/ea
Key Features
Size
32 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALL72338
- Zoro #
- G504170497
- UPC #
- 848238039115
- Country of Origin
- China
Dimensions
- Size
- 32 mm
Description
Motor State Distributing has set the pace for high-performance automotive components for racing, street and off-road use.
Features- Sprint Birdcage Bearing
- High quality construction and durability
- Variety of styles for every type of accessory
- Size: 32 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.