Zoro Homepage

Allstar Performance ALL76420 2 x 15 in. Self Adhesive Heating Pad; Black

  • Mfr # ALL76420

  • Zoro # G604062166


product price: $128.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL76420
Zoro #
G604062166
UPC #
848238039955
Country of Origin
China

Description

High temperature silicone heating pads externally preheat oil in wet sump oil pans, dry sump tanks and automatic transmission pans reducing overall warm up time and improving lubrication during initial start up. 3" cord, 120-volt operation.

Features
  • Self Adhesive Heating Pad
  • High quality construction and durability
  • Variety of styles for every type of accessory
Specifications
  • Color: Black
  • Size: 2" x 15"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.