Aluminium Hex Suspension Tube - 1.12 in. dia. with 0.75 in. Threads - 5 in. Length

  • Mfr # ALL56705

  • Zoro # G315189114


product price:  $40.65
/ea

Key Features

Length
5 in.
Threads Size
0.75 in
Bolt Size
1.12 in. dia.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL56705
Zoro #
G315189114
UPC #
848238073102
Country of Origin
China

Dimensions

Length
5 in.
Threads Size
0.75 in
Bolt Size
1.12 in. dia.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.