Aluminium Hex Suspension Tube - 1.12 in. dia. with 0.75 in. Threads - 6 in. Length

  • Mfr # ALL56706

  • Zoro # G915765213


product price:  $45.79
/ea

Key Features

Length
6 in.
Threads Size
0.75 in
Bolt Size
1.12 in. dia.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL56706
Zoro #
G915765213
UPC #
848238073119
Country of Origin
China

Dimensions

Length
6 in.
Threads Size
0.75 in
Bolt Size
1.12 in. dia.

Description

Browse our exclusive collection of auto accessories that includes top quality products to enhance the style comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle. Motor State Distributing has set the pace for high-performance automotive components for racing street and off-road use. We offer wide range of quality auto accessories. Specifications - Length: 6 in. - Threads Size: 0.75in - Size: 1.12 in. dia.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.