Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Body Bolt Clips, 50PK

  • Mfr # ALL18564-50

  • Zoro # G414870463


product price: $46.95
/pk 50, $0.94/ea

Key Features

Material
Steel
Clips Depth
3/4 in.
Intended Purpose
Body Bolt Clip
Clips Length
1-1/4 in.
Bolt A Thread Size
1/4-20 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL18564-50
Zoro #
G414870463
UPC #
848238086119
Country of Origin
China

Dimensions

Clips Depth
3/4 in.
Clips Length
1-1/4 in.
Bolt A Thread Size
1/4-20 in.

Details

Material
Steel
Intended Purpose
Body Bolt Clip
Finish
Oxide
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.