Zoro Homepage

Cable Tie, 14-1/4 in L, Red, Nylon

  • Mfr # ALL14127

  • Zoro # G204008007


product price: $39.39
/ea

Key Features

Nominal Length
14-1/4 in
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL14127
Zoro #
G204008007
UPC #
848238003987
Country of Origin
China

Dimensions

Nominal Length
14-1/4 in

Details

Item
Cable Tie
Color
Red
Material
Nylon

Description

Motor State Distributing has set the pace for high-performance automotive components for racing, street and off-road use.

Features
  • Wire Ties Wraps
  • Use nylon tie wraps to secure electrical wiring, gauge lines and roll bar padding
  • High quality construction and durability
  • Variety of styles for every type of accessory
  • Pack of 100
Specifications
  • Color: Red
  • Size: 14.25"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.