Zoro Homepage

Conduit Fitting Adapter, Steel, Zinc Plated, Red

  • Mfr # ALL50032

  • Zoro # G104007537


product price: $31.79
/ea

Key Features

Conduit Fitting Type
Adapter
Material
Steel
Finish
Zinc Plated
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL50032
Zoro #
G104007537
UPC #
848238025743
Country of Origin
China

Details

Item
Conduit Fitting
Conduit Fitting Type
Adapter
Material
Steel
Finish
Zinc Plated
Color
Red

Description

Features
  • Steel fittings are commonly used when connecting braided lines to brake calipers, engine oiling systems, etc
  • A well-balanced design and high level of craftsmanship
  • Manufactured from leading materials using up-to-date equipment
  • Ensures everlasting reliability and enduring value
  • A large selection of quality brake fittings to meet all brake plumbing needs
  • Pack of 2
Specifications
  • Fitting Finish Gold & Zinc Plated
  • Fitting Size: -4 AN
  • Fitting Angle: Straight
  • Type: Male
  • Fitting Material: Steel
  • Size: 0.43"-20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.