Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filler Cap with Weld-In Steel Bung - Black, Large

  • Mfr # ALL36175

  • Zoro # G915829328


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Thread Size
Large
Finish
Black
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL36175
Zoro #
G915829328
UPC #
848238066890
Country of Origin
China

Dimensions

Thread Size
Large

Details

Finish
Black
Material
Steel

Description

Features -Kits include a weld-in or bolt-in bung and an easy grip O-ring cap with positive seal -Kits are often used as an inspection plug or a filler plug -Large fill plugs have a 3in opening Specifications - Finish: Black - Material: Steel - Size: Large

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.