Zoro Homepage

Primary Wire, 14 AWG, 1C C, Blue, Polyvinyl, Stranded, 20 ft.

  • Mfr # ALL76546

  • Zoro # G109136584


product price: $31.25
/ea

Key Features

Wire Size
14 AWG
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Blue
Jacket Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL76546
Zoro #
G109136584
UPC #
848238053227
Country of Origin
China

Dimensions

Wire Size
14 AWG
Length
20 ft.

Details

Item
Primary Wire
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Blue
Jacket Color
Blue
Conductor Design
Stranded
Jacket Material
Polyvinyl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.