
Primary Wire, 14 AWG, 1C C, Yellow, Polyvinyl, Stranded, 100 ft.
Mfr # ALL76554
Zoro # G109203835
product price: $53.29
/eaKey Features
Wire Size
14 AWG
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Yellow
Jacket Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALL76554
Zoro #
G109203835
UPC #
848238053272
Country of Origin
China
Dimensions
Wire Size
14 AWG
Length
100 ft.
Details
Item
Primary Wire
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Yellow
Jacket Color
Yellow
Conductor Design
Stranded
Jacket Material
Polyvinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.