
Primary Wire, Trailer Wire, 10 AWG, 1C C, Black, Polyvinyl, Stranded, 10 ft.
Mfr # ALL76571
Zoro # G409198619
product price: $31.89
/eaKey Features
Trade Designation
Trailer Wire
Wire Size
10 AWG
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALL76571
Zoro #
G409198619
UPC #
848238053395
Country of Origin
China
Dimensions
Wire Size
10 AWG
Length
10 ft.
Details
Item
Primary Wire
Trade Designation
Trailer Wire
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Black
Jacket Color
Black
Conductor Design
Stranded
Jacket Material
Polyvinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.