Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Primary Wire, Trailer Wire, 10 AWG, 1C C, Red, Polyvinyl, Stranded, 10 ft.

  • Mfr # ALL76570

  • Zoro # G809136396


product price: $31.25
/ea

Key Features

Trade Designation
Trailer Wire
Wire Size
10 AWG
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL76570
Zoro #
G809136396
UPC #
848238053388
Country of Origin
China

Dimensions

Wire Size
10 AWG
Length
10 ft.

Details

Item
Primary Wire
Trade Designation
Trailer Wire
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Red
Jacket Color
Red
Conductor Design
Stranded
Jacket Material
Polyvinyl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.