Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SB Chevy Crank Socket Wit

  • Mfr # ALL96424

  • Zoro # G709158597


product price: $57.39
/ea

Key Features

Socket Material
Steel
Socket Drive
0.5 in
Socket Finish
Polished
Crankshaft Socket Inner Diameter
1.255 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL96424
Zoro #
G709158597
UPC #
848238059182
Country of Origin
China

Dimensions

Crankshaft Socket Inner Diameter
1.255 in

Details

Socket Material
Steel
Socket Drive
0.5 in
Socket Finish
Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.