Zoro Homepage

Radio Control Transmitter, 9 Channel

  • Mfr # 639T

  • Zoro # G5609974


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Type
9 Channel
For Use With
(9) Doors
Receiver Size (In.)
3-5/8 x 6-5/8 x 2-3/8
Hz
318 MHz
Includes
9V Battery, Visor Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
639T
Zoro #
G5609974
UPC #
093863117299
Country of Origin
China

Dimensions

Receiver Size (In.)
3-5/8 x 6-5/8 x 2-3/8
Overall Height
3.63 in
Overall Width
6.63 in
Overall Length
2.38 in

Details

Type
9 Channel
For Use With
(9) Doors
Item
Radio Transmitter
Hz
318 MHz
Includes
9V Battery, Visor Clip
Voltage
9V DC
Compatible Manufacturer Part Number
3 Channel Allstar, MVP Receivers
Number of Buttons
3
Number of Channels
3
Contact Form
Momentary Contacts
Power Source
Battery
For Location
Indoor
Product Type
Radio Transmitter
Signal Frequency
318 MHz
Control Functions
Open-Close-Stop
Security
Non-Locking
Operator Type
Button

Description

Radio Transmitter, 9 Channel, Receiver Size (In.) 3-5/8 x 6-5/8 x 2-3/8, Voltage 9V DC, 318 MHz, For Use With (9) Doors, Includes 9V Battery, Visor Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.