Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8833TC-OCS
Zoro #
G5831707
UPC #
-
Country of Origin
China
Dimensions
Receiver Size (In.)
2-1/4 x 4-5/8 x 1
Details
Item
Radio Transmitter
Type
3 Channel
For Use With
(3) Doors
Voltage
9V DC
Includes
(3) Functions OPEN-CLOSE-STOP, 9V Battery, Visor Clip
Hz
318 MHz
Accessory Type
Radio Transmitter
Description
Radio Transmitter, 3 Channel, Receiver Size (In.) 2-1/4 x 4-5/8 x 1, Voltage 9V DC, 318 MHz, For Use With (3) Doors, Includes (3) Functions OPEN-CLOSE-STOP, 9V Battery, Visor Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.