Zoro Homepage
This item is Discontinued.
Allstate FBH335-BL 22 in. Blue Hydrangea Bush X5- Case of 6 FBH335-BL

FBH335-BL 22 in. Blue Hydrangea Bush X5- Case of 6 (Discontinued)

  • Mfr # FBH335-BL
  • Zoro # G004109683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBH335-BL
Zoro #
G004109683
UPC #
33849451597
Country of Origin
China

Description


  • Sold in a set of 3 Blue Hydrangea Bushes.
  • CubiceFt: 6.14'.
  • Artificial.
  • Size: 22".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.