This item is Discontinued.

Allsteel Quip Ergonomic Mesh Back Swivel Task Chair, Supports Up to 300 lb, Black/Carbon STNOBLK

Quip Ergonomic Mesh Back Swivel Task Chair, Supports Up to 300 lb, Black/Carbon (Discontinued)

  • Mfr # STNOBLK
  • Zoro # G315509073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STNOBLK
Zoro #
G315509073
UPC #
881728775766
Country of Origin
China

Dimensions

Max. Overall Width
26 in
Pneumatic Seat Height Adjustment
Yes

Details

Color
Black
Item
Office Chairs
Seat Color
Black
Book Box Indicator
No
Integral Lumbar Support
No
Seat Fill Material
Foam
Dual-Clutch Posture Control
No
Synchronized Knee Tilt
No
Application Environment
Conference & Meeting, Executive & Management, General Office & Task
Armrest Color
Black/Carbon
Standards
Meets or Exceeds ANSI/BIFMA Standards
Dual-Action Tilt
No
Arm Type
Adjustable T-Bar
Arm Adjustability
Height; Width
Arms Included
Yes

Description

A versatile solution for you and your workspace-Quip works hard and looks good doing it. With premium controls including seat-height and seat-depth adjustability as well as tilt-tension and upright tilt-lock, the Quip Ergonomic Mesh Back Swivel Task Chair wraps it all up in one smart investment that's designed to support you comfortably all day long. Its breathable mesh back helps you keep cool, and a height-adjustable lumbar support helps you maintain proper posture. An intuitive control set also makes it easy to adjust to the task at hand.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.