Zoro Homepage
This item is Discontinued.
Alltrade Tools Powerbuilt® 1/2in Combination Wrench Polish - 644144 644144

Powerbuilt® 1/2in Combination Wrench Polish - 644144 (Discontinued)

  • Mfr # 644144
  • Zoro # G503954579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
644144
Zoro #
G503954579
UPC #
28907269832
Country of Origin
United States

Description

Powerbuilt combination wrenches meet or exceed ANSI length specifications. Beveled edges on both the open and boxed ends for easier mating to fasteners. Boxed-ends also feature Z-Drive for stronger grip on fasteners. Mirror-polished chrome vanadium construction. Lifetime factory warranty. Purchase Includes: 1/2" standard length combination wrench.

Features
  • Combination Wrench Polish
Specifications
  • Size: 0.5 in.
  • Weight: 0.17 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.