Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 In 1 Chisel Putty Knife

  • Mfr # XG1

  • Zoro # G310068384


product price: $6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Features
Protection from airborne lead paint particulates produced by chipping, scraping or sanding. Breathable, 3-layer material. These coveralls provide attached hood and booties, a 2-way zippered front with flap, elastic wrists, ankles and waist, plus convenient front and back pockets. All sizes available with hoods and booties only. The EPA has instituted the Lead-based Renovation, Repair and Painting Program (RRP) which affects contractors, property managers, and others who work on or around painted surfaces on residential houses, apartments, and child-occupied facilities such as schools and day care centers built before 1978. Buffalo Industries now offers a disposable coverall program that can assist your company with compliance of OSHA CFR 1926.62. Compliant, disposable coveralls are necessary to keep the lead paint particulates from coming in contact with underlying clothing and being transported accidentally out of a protected work area. Buffalo’s Lead Abatement Coveralls are one component needed in order to be compliant with the RRP and should be used in conjunction with other protective devices such as gloves, respirators etc... Standard/Approvals: OSHA CFR 1926.62. Application: Remodeling, Repair and Maintenance, Window Replacement, Painting, Carpentry, Electrical Work, Plumbing .
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XG1
Zoro #
G310068384
UPC #
037064090135
Country of Origin
China

Details

Features
Protection from airborne lead paint particulates produced by chipping, scraping or sanding. Breathable, 3-layer material. These coveralls provide attached hood and booties, a 2-way zippered front with flap, elastic wrists, ankles and waist, plus convenient front and back pockets. All sizes available with hoods and booties only. The EPA has instituted the Lead-based Renovation, Repair and Painting Program (RRP) which affects contractors, property managers, and others who work on or around painted surfaces on residential houses, apartments, and child-occupied facilities such as schools and day care centers built before 1978. Buffalo Industries now offers a disposable coverall program that can assist your company with compliance of OSHA CFR 1926.62. Compliant, disposable coveralls are necessary to keep the lead paint particulates from coming in contact with underlying clothing and being transported accidentally out of a protected work area. Buffalo’s Lead Abatement Coveralls are one component needed in order to be compliant with the RRP and should be used in conjunction with other protective devices such as gloves, respirators etc... Standard/Approvals: OSHA CFR 1926.62. Application: Remodeling, Repair and Maintenance, Window Replacement, Painting, Carpentry, Electrical Work, Plumbing .

Description

Allway Tools 6-IN-1 Putty Knife, 2-1/2 Inch W Chisel Steel Blade, Nylon Handle.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.