Shop ALLWAY

DS40P 4 in. Flexible Plastic Putty Knife - pack of 12

  • Mfr # 1593193

  • Zoro # G003754495


product price:  $31.79
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1593193
Zoro #
G003754495
UPC #
37064182403
Country of Origin
China

Description

Features
  • Flexible Plastic Putty Knife
Specifications
  • Size: 4 in.
  • Dimension: 2.5" H x 5.5" W x 9.25" L
  • Weight: 1.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.