Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20Y940
Zoro #
G4567875
UPC #
-
Country of Origin
China
Dimensions
Overall Length
6-1/8"
Overall Width
1-5/16"
Overall Thickness
3/4"
Details
Item
Safety Knife
Blade Type
Rounded Safety Blade
Blade Material
Carbon Steel
Handle Type
Straight
Handle Material
Plastic
Application
General Purpose
Metal Detectable
No
Stores
(3) Blades
Blade Operation
Self-Retracting
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Disposable
No
Left/Right Hand
Right Handed
Blade Change
Tool Free
Number of Blades Included
6
Features
Interlocking Nose
Position
1
Handle Color
Orange
Tether Style
Tether Capable
Description
Safety Utility Knife, Self Retracting, Overall Length 6-1/8 In., Overall Width 1-5/16 In., Overall Thickness 3/4 In., Position Straight, Knife Material Plastic, Color Orange, Blade Change Tool Free, Blade Type 2-Sided Blunt Point, Number of Segments 2, Blade Material High Carbon Steel, Handle Type Straight with Ribs, Features Interlocking Nose, Stores Blades, Number of Blades 6, Pliers Included No, Handle Material Plastic, Application For Box Cutting, Number of Blades Included 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.