Shop ALLWAY

Tools 10in. Soft Grip Carbon Steel Shoe Handle Wire Brush SB416

  • Mfr # 37064124168
  • Zoro # G203692788

product price: 
$
46.69
/ea

Key Features

Brush Type
Wire Brush
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
37064124168
Zoro #
G203692788
UPC #
37064124168
Country of Origin
China
Brush Type
Wire Brush

Description

  • Wire brush
  • Shoe handle brush structural foam handle with finger grips, solvent proof
  • Sixteen rows of four bristles
  • 10"
  • Carded
  • Length: 10.25
  • Width: 1.13
  • Height: 3
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.