Tools 36in. X 9in. Aluminum Sprayshield SS36

  • Mfr # 72805
  • Zoro # G003995119
product price: 
$
59.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
72805
Zoro #
G003995119
UPC #
37064100360
Country of Origin
China

Description

  • Aluminum spray shield
  • Adjustable angle
  • Acme threaded pole for extension pole
  • Includes 18" threaded pole
  • 36" x 9"
  • Length: 39.25
  • Width: 5.25
  • Height: 11
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews