WBS411 Wire Scratch Handle Wood Brush Stainless Steel 4 x 11 in.

  • Mfr # 11101

  • Zoro # G816503235


product price: $31.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11101
Zoro #
G816503235
UPC #
-
Country of Origin
China

Description

Features Wire Scratch Handle Wood Brush Handle Length: 11 Length: 1.5 Brush Head Height: 5.75 Handle Type: Straight Bristle Length: 1.5 Handle Material: Wood Brush Head Width: 11 Specifications Dimension: 11.4 H x 2.9 W x 2.3 L Weight: 0.4 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.