Zoro Homepage

120-inch 4K Rollable Projector Screen - The Premier Rollable Screen

  • Mfr # VG-PRSP120S/ZA

  • Zoro # G911768935


product price: $3,100.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Diagonal Image Size
120.1 in
Height
4.7 in
Width
114.6 in
Screen Width
105 in
Product Line
The Premiere
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG-PRSP120S/ZA
Zoro #
G911768935
UPC #
-
Country of Origin
China

Dimensions

Diagonal Image Size
120.1 in
Height
4.7 in
Width
114.6 in
Screen Width
105 in
Screen Height
59 in

Details

Product Line
The Premiere
Color
White, Dark Gray

Description

The Premier Rollable Screen is a high-quality projection screen that offers an impressive display for your home theater or professional setting. With a massive 120-inch size and stunning 4K resolution, it provides a truly immersive viewing experience. Designed with convenience in mind, the screen is rollable, allowing you to easily store it when not in use. Its durable construction ensures longevity, and the screen is compatible with various projectors, making it a versatile choice for any setup. Whether you are watching movies, gaming, or giving important presentations, the Premier Rollable Screen delivers exceptional image clarity and detail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.