Zoro Homepage

80-1/3Lx81-1/10Wx64-1/5H,

  • Mfr # HANBIKESHD-GRY

  • Zoro # G305974911


product price: $1,001.99
/ea
Item requires special delivery charges. A $800.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HANBIKESHD-GRY
Zoro #
G305974911
UPC #
192487243701
Country of Origin
China

Description

Hanover hanbikeshd-gry galvanized steel shed, 80-1/3"l x 81-1/10"w x 64-1/5"h, dark gray store and protect up to four adult-size bikes with hanover's backyard bicycle storage shed. Constructed from galvanized steel, this strong, durable shed is resistant to rust, corrosion, and uv rays offering your bikes year-round protection from the elements. included are four adjustable bike tracks store most bicycles up to 78.4 inches long and 43.3 inches tall. The sloped roof allows quick water runoff during rainstorms, keeping your bicycles dry. Front double-doors open fully to allow easy access and are secured with a sliding bolt lock that is padlock compatible (padlock not included).for all your outdoor storage needs, depend on quality products from hanover. Strong and durable: storage unit is made of galvanized steel built to last outside year round - rust, rot, mildew, fire, and water resistant. Foundation included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products