Shop ALMOND JOY
See all product information
Create Account
Candy
- Mfr # 4265
- Zoro # G800918205
product price:Â
$
43.49
/ea
Key Features
Flavor
Almond Joy
Features
Contains Dairy, Contains Nuts
Weight
1 lbs
Capacity
20.1 oz
Standards
Contains Nuts; Kosher Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4265
- Zoro #
- G800918205
- UPC #
- -
- Country of Origin
- United States
Details
- Flavor
- Almond Joy
- Item
- Candy Bars
- Features
- Contains Dairy, Contains Nuts
- Weight
- 1 lbs
- Capacity
- 20.1 oz
- Standards
- Contains Nuts; Kosher Certified
- Packing Type
- Box
Description
Candy, Packs per Case 2, Product Type Candy, Flavor Almond Joy(R), Items per Pack 34, Pack Size 20.1 oz, Item Height 2 in, Item Width 7 1/8 in, Item Length 7 3/4 in, Package Type Box
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.