Shop ALOGIC
See all product information
Create Account
Fusion Series USB-C 3.2 GEN 2 to USB-C 3.2 GEN 2 1m - Male to Male - 5A / 20Gbps
- Mfr # FUSCC1SGRSCS
- Zoro # G116313343
product price:Â
$
21.69
/ea
Key Features
Overall Length
3.28 ft
Data Transfer Speed
20 Gbps
Cable Type
USB-C
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
End 1 Connection Type
USB 3.2 (Gen 2) Type C - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FUSCC1SGRSCS
- Zoro #
- G116313343
- UPC #
- -
- Country of Origin
- China
- Data Transfer Speed
- 20 Gbps
- Cable Type
- USB-C
- End 2 Connection Type
- USB 3.2 (Gen 2) Type C - Male
- End 1 Connection Type
- USB 3.2 (Gen 2) Type C - Male
- Item
- Data Transfer Cable
Dimensions
- Overall Length
- 3.28 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.