Zoro Homepage
This item is Discontinued.
Aloris Toolpost, CXA, 13 to 18 In, 3.5 In CXA

Toolpost, CXA, 13 to 18 In, 3.5 In (Discontinued)

  • Mfr # CXA
  • Zoro # G0845153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXA
Zoro #
G0845153
UPC #
-
Country of Origin
United States

Dimensions

Dimension B (In.)
5.125
Dimension A (In.)
3.5
Dimension R (In.)
7.875
Dimension D (In.)
.75
Dimension E (In.)
1.875
Center Height
3.5"
Dimension H (In.)
6.125
Dimension C (In.)
3

Details

Item
Toolpost
Type
Quick Change CXA Tool Post
Series
CXA
Swing (In.)
13 to 18
Capacity
2
For Use With
CXA Holders
Number of Positions
1
Features
Lasting Repetitive Accuracy to Within Millionths
Includes
Mounting Nut
Lock
Positive

Description

Toolpost, Quick Change CXA Tool Post, Series CXA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.