Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Cardboard Disposable Can, White, Corrugated Cardboard, 38, 8 PK

  • Mfr # ALP-C-42G-8PK-Event Bundle

  • Zoro # G915313605


product price: $139.99
/pk 8, $17.50/ea
Free Shipping & Returns

Key Features

Container Shape
Square
Color
White
Overall Width
38
Material
Corrugated Cardboard
Includes
(10) Waste & Recycling Containers, Various Lid Styles, and (20) Liner Bags
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALP-C-42G-8PK-Event Bundle
Zoro #
G915313605
UPC #
850065538068
Country of Origin
United States

Dimensions

Overall Width
38
Depth
32
Length
7

Details

Item
Cardboard Disposable Can
Container Shape
Square
Color
White
Material
Corrugated Cardboard
Includes
(10) Waste & Recycling Containers, Various Lid Styles, and (20) Liner Bags

Description

This special event bundle of 42-Gallon Corrugated Cardboard Waste and Recycling Containers 8-Pack, featuring a variety of lid styles, is designed for quick and convenient assembly, making them ideal for both indoor and outdoor events, gatherings, celebrations & more. Constructed from strong, durable corrugated cardboard, our boxes have self-locking folds on the bottom for simple setup/teardown. The holes on the sides allow for easy transportation and accommodate our liner bags for all of your disposal, recycle, and collection needs. Requires minimal assembly.


  • • POP-UP STYLE: Each container features a self-locking bottom for fast and easy setup. Once your event is over, simply collapse the containers for easy storage or recycling.
  • • VARIETY OF LIDS: Featuring all three lid themes to fit your recycling, disposal, and collection needs– Aluminum, Landfill, and Plastic.
  • • DURABLE CONSTRUCTION: Made from strong, 200# singlewall corrugated cardboard, our value-pack is made to provide long-lasting usage, even in high-traffic areas or situations.
  • • LINER BAGS INCLUDED: Our 8-pack comes with 16 liner bags, helping you save you time and effort without the hassle.
  • • CONVENIENT HANDLES: Easier to transport than traditional plastic or metal bins, these collapsible cardboard containers are lightweight and feature convenient clinches for easy carrying, placement, and liner installation.
  • • ECO-FRIENDLY DESIGN: Designed to be both reusable and recyclable, our products are sustainable options for any specific use or application.
  • • AESTHETIC APPEAL: With their clean, white appearance, these containers blend seamlessly into any event setting without detracting from the overall ambiance.
  • • MADE IN THE USA: Our roots lie in the products we manufacture, package, and distribute to customers nationwide. We’re a Minnesota-based business that knows and actively works to address the needs of our customers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.