Alpet D2 Sanitizing Wipes, Canister, 10 in x 7 1/2 in, Unscented, 90 Wipes, PK6

  • Mfr # SSW0001

  • Zoro # G4994972


product price:  $129.99
/pk 6, $21.67/ea
Free Shipping & Returns

Key Features

Color
White
Sheet Size
10 in x 7 1/2 in
Container Type
Canister
Number of Sheets
90
Series
Alpet D2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSW0001
Zoro #
G4994972
UPC #
359900550062
Country of Origin
United States

Dimensions

Sheet Size
10 in x 7 1/2 in
Sheet Length
10 in
Sheet Width
7 1/2 in
Container Size
90 ct

Details

Item
Sanitizing Wipes
Color
White
Container Type
Canister
Number of Sheets
90
Series
Alpet D2
Fragrance
Unscented
Primary Chemical
Alcohol, Quat
Application
Appliances, Countertops, Food Trays, Grocery Carts, Refrigerated Storage, Sink tops, Tables and Chairs, Thermometers
Wipes per Container
90
Wipes Application
Disinfecting/Sanitizing
Cleaner Chemical Product Grouping
Sanitizer
Wet Contact Time
10 seconds to 1 min
Cleaner Form
Wipes
Standards
Halal, Kosher, Letter of Guarantee, NSF Rated, Pareve
Flash Point
70 Degrees F
Containers per UOM
6
Features
Lint-Free
Packaging Type
Canister
VOC Content
153%
EPA Registered
Yes
Properties
No Rinse Required
Surfaces for Use On
Hard Nonporous Surfaces
Targeted Pathogens
E-coli, Listeria, Salmonella
EPA Registration Number
73232-1
NSF Rating
D2

Description

Sanitizer, Sanitizing Wipes, Primary Chemical Alcohol, Quat, Targeted Pathogens E-coli, Listeria, Salmonella, Wet Contact Time 10 seconds to 1 min, Canister, Container Size 90 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Sheet Size 10 in x 7 1/2 in, Application Appliances, Countertops, Food Trays, Grocery Carts, Refrigerated Storage, Sink tops, Tables and Chairs, Thermometers, Fragrance Unscented, White, EPA Registered Yes, EPA Registration Number 73232-1, Features Lint-Free

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.