Shop ALPHA DIGITAL
See all product information
Create Account
Iphone14pro -clear/ Soft/ Flex- Anti-fingerprint & Full Protection
- Mfr # IP14PR-CLEAR
- Zoro # G523933912
product price:Â
$
14.99
/ea
Sold in multiples of 2 for
$29.98
Key Features
Color
Clear
For Use With
iPhone 14 Pro
Height
0.56 in
Width
3 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IP14PR-CLEAR
- Zoro #
- G523933912
- UPC #
- 884945006095
- Country of Origin
- China
- Color
- Clear
- For Use With
- iPhone 14 Pro
- Item
- Phone Case
- Material
- Plastic
Dimensions
- Height
- 0.56 in
- Width
- 3 in
- Length
- 6 in
Description
This iPhone Case uses a high-grade ultra-clear TPU material, so you can enjoy the original beauty of your iPhone 14 Pro. The Nano antioxidant layer effectively resist stains and sweat, and it’s not easy to get greasy or yellow over time. It perfectly shows the original color of your iPhone through the case. Includes high impact resistance corners with slim and sleek minimalist design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.