Solar Panel- 40W Capacity, Durable, Foldable, Easy Carry - Black
- Mfr # SFZD-40
- Zoro # G123933909
product price:Â
$
99.99
/ea
Key Features
Length
40 in
Includes
1 x Portable Solar Panel , 1 x DC-to-DC Cable, 1 x 10-in-1 Connector, 1 x Warranty Card, 1 x User manual
Material
Cloth, Plastic, Metal
Color
Black
Overall Height
11.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFZD-40
- Zoro #
- G123933909
- UPC #
- 884945005517
- Country of Origin
- China
Dimensions
- Length
- 40 in
- Overall Height
- 11.13 in
- Overall Depth
- 0.2 in
Details
- Includes
- 1 x Portable Solar Panel , 1 x DC-to-DC Cable, 1 x 10-in-1 Connector, 1 x Warranty Card, 1 x User manual
- Item
- Portable Solar Panel
- Material
- Cloth, Plastic, Metal
- Color
- Black
Description
The Solar Panel is foldable, portable, high-efficient, water-proof and safe. It features 40W A-Grade mono-crystalline solar panels with anti-reflective/ high transparency and premium PET Film to help provide the fastest charging speed with highest conversion efficiency to convert up to 21-23% Solar Sun Rays into free energy. The solar panel is made with oxford cloth and a waterproof zipper making it more durable and waterproof up to IPX4, where the surface layer composite PET film helps resist oxidation as well as stain resistance for easy cleaning and long lasting durability. It comes with a compact carrying case that can be folded into a briefcase to easily carry by hand, fit in or hang on your backpack - CARRY CASE should be kept dry. It features 3 charging outputs including 1x DC, 1x USB QC3.0, and 1x USB Type-C. Use the included 10-in-1 DC connector to charge a variety of devices including your phone, laptop, power station, and other portable devices. This portable solar panel is great for outdoor activities like camping, beach, fishing and more to keep your devices charged up during the day. It is an ideal option to pair with an alpha digital power station.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.