This item is Discontinued.

Alpha Fittings Male Swivel Elbow, 90 Degrees, 1/8" Tube OD, 5 PK 87110-02-04

Male Swivel Elbow, 90 Degrees, 1/8" Tube OD, 5 PK (Discontinued)

  • Mfr # 87110-02-04
  • Zoro # G1765434
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87110-02-04
Zoro #
G1765434
UPC #
-
Country of Origin
Italy

Dimensions

Tube Size
1/8"
Hex Size
19/32"

Details

Item
Male Swivel Elbow, 90 Degrees
Max. Pressure
250 psi
Temp. Range
0 Degrees to 160 Degrees F
Gasket Material
NBR70

Description

Male Swivel Elbow, 90 Degrees , Package Quantity 5

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.