Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Message Sign, 10 7/10" H, 30" W

  • Mfr # 1775851031

  • Zoro # G712530304


product price: $4,840.99
/ea
Free Shipping & Returns

Key Features

Mounting
Wall
Indoor/Outdoor
Indoor
Standards
CE, ETL/ETLc
Includes
Hardware for Wall Mounting and Brackets
Communications
Ethernet, RS485, Wi-Fi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1775851031
Zoro #
G712530304
UPC #
-
Country of Origin
United States

Dimensions

Character Height
2 1/10 in, 4 4/5 in
Overall Height
10 7/10 in
Overall Depth
3 1/5 in
Overall Width
30 in

Details

Item
LED Message Sign
Mounting
Wall
Indoor/Outdoor
Indoor
Standards
CE, ETL/ETLc
Includes
Hardware for Wall Mounting and Brackets
Communications
Ethernet, RS485, Wi-Fi
Number of Pixels Tall
40
Color Options
Full Color
Brightness
1,800 Nit
Physical Pitch
6.25 mm
Memory Storage
80 Message
Number of Faces
1
Number of Pixels Wide
120

Description

LED Message Sign, Number of Faces 1, Mounting Wall, Overall Height 10 7/10 in, Overall Width 30 in, Overall Depth 3 1/5 in, Character Height 2 1/10 in, 4 4/5 in, Number of Pixels Wide 120, Number of Pixels Tall 40, Physical Pitch 6.25 mm, Full Color Color Options, Memory Storage 80 Message, Brightness 1,800 Nit, Communications Ethernet, RS485, Wi-Fi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.