Zoro Homepage

LED Message Sign, 10 7/10" H, 40" W

  • Mfr # 1775851041

  • Zoro # G012530318


product price: $5,458.99
/ea
Free Shipping & Returns

Key Features

Mounting
Wall
Indoor/Outdoor
Indoor
Standards
CE, ETL/ETLc
Includes
Hardware for Wall Mounting and Brackets
Physical Pitch
6.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1775851041
Zoro #
G012530318
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
40 in
Overall Height
10 7/10 in
Character Height
2 1/10 in, 4 4/5 in
Overall Depth
3 1/5 in

Details

Item
LED Message Sign
Mounting
Wall
Indoor/Outdoor
Indoor
Standards
CE, ETL/ETLc
Includes
Hardware for Wall Mounting and Brackets
Physical Pitch
6.25 mm
Brightness
1,800 Nit
Color Options
Full Color
Number of Pixels Wide
160
Number of Pixels Tall
40
Communications
Ethernet, RS485, Wi-Fi
Number of Faces
1
Memory Storage
80 Message

Description

LED Message Sign, Number of Faces 1, Mounting Wall, Overall Height 10 7/10 in, Overall Width 40 in, Overall Depth 3 1/5 in, Character Height 2 1/10 in, 4 4/5 in, Number of Pixels Wide 160, Number of Pixels Tall 40, Physical Pitch 6.25 mm, Full Color Color Options, Memory Storage 80 Message, Brightness 1,800 Nit, Communications Ethernet, RS485, Wi-Fi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.