Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Message Sign, 4 1/2" H, 29" W

  • Mfr # 10261211

  • Zoro # G412530383


product price: $928.99
/ea
Free Shipping & Returns

Key Features

Mounting
Wall/Ceiling
Indoor/Outdoor
Indoor
Standards
CE, EN 6095, FCC, UL/CSA
Includes
Mounting Hardware
Physical Pitch
7.62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10261211
Zoro #
G412530383
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
29 in
Character Height
2 1/10 in
Overall Height
4 1/2 in
Overall Depth
2 1/10 in
Display Height
2 1/10 in
Display Width
24 in

Details

Item
LED Message Sign
Mounting
Wall/Ceiling
Indoor/Outdoor
Indoor
Standards
CE, EN 6095, FCC, UL/CSA
Includes
Mounting Hardware
Physical Pitch
7.62 mm
Memory Storage
81 Message
Number of Pixels Tall
7
Color Options
Red
Number of Pixels Wide
90
Number of Faces
1

Description

LED Message Sign, Number of Faces 1, Mounting Wall/Ceiling, Overall Height 4 1/2 in, Overall Width 29 in, Overall Depth 2 1/10 in, Display Height 2 1/10 in, Display Width 24 in, Character Height 2 1/10 in, Number of Pixels Wide 90, Number of Pixels Tall 7, Physical Pitch 7.62 mm, Red Color Options, Memory Storage 81 Message

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.