Zoro Homepage

LED Message Sign, 7 2/5" H, 25 1/5" W

  • Mfr # 1776851024B

  • Zoro # G912530340


product price: $3,774.99
/ea
Free Shipping & Returns

Key Features

Mounting
Wall
Indoor/Outdoor
Indoor, Outdoor
Standards
CE, ETL/ETLc, FCC CLASS A, NFPA 72, UL 1638
Number of Pixels Wide
80
Brightness
1,300 Nit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1776851024B
Zoro #
G912530340
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
3 1/5 in
Overall Height
7 2/5 in
Overall Width
25 1/5 in
Character Height
2 1/10 in, 4 4/5 in

Details

Item
LED Message Sign
Mounting
Wall
Indoor/Outdoor
Indoor, Outdoor
Standards
CE, ETL/ETLc, FCC CLASS A, NFPA 72, UL 1638
Number of Pixels Wide
80
Brightness
1,300 Nit
Number of Pixels Tall
16
Number of Faces
1
Color Options
Full Color
Physical Pitch
7.62 mm

Description

LED Message Sign, Number of Faces 1, Mounting Wall, Overall Height 7 2/5 in, Overall Width 25 1/5 in, Overall Depth 3 1/5 in, Character Height 2 1/10 in, 4 4/5 in, Number of Pixels Wide 80, Number of Pixels Tall 16, Physical Pitch 7.62 mm, Full Color Color Options, Brightness 1,300 Nit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.