Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Message Sign, 7 2/5" H, 37 1/5" W

  • Mfr # 1776851024B

  • Zoro # G712530373


product price: $5,018.99
/ea
Free Shipping & Returns

Key Features

Mounting
Wall
Indoor/Outdoor
Indoor, Outdoor
Standards
CE, ETL/ETLc, FCC CLASS A, NFPA 72, UL 1638
Number of Faces
1
Overall Width
37 1/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1776851024B
Zoro #
G712530373
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
37 1/5 in
Overall Depth
3 1/5 in
Overall Height
7 2/5 in
Character Height
2 1/10 in, 4 4/5 in

Details

Item
LED Message Sign
Mounting
Wall
Indoor/Outdoor
Indoor, Outdoor
Standards
CE, ETL/ETLc, FCC CLASS A, NFPA 72, UL 1638
Number of Faces
1
Color Options
Full Color
Brightness
1,300 Nit
Number of Pixels Wide
120
Physical Pitch
7.62 mm
Number of Pixels Tall
16

Description

LED Message Sign, Number of Faces 1, Mounting Wall, Overall Height 7 2/5 in, Overall Width 37 1/5 in, Overall Depth 3 1/5 in, Character Height 2 1/10 in, 4 4/5 in, Number of Pixels Wide 120, Number of Pixels Tall 16, Physical Pitch 7.62 mm, Full Color Color Options, Brightness 1,300 Nit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.