Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Message Sign, 7 2/5" H, 37 1/5" W

  • Mfr # 1778851037

  • Zoro # G112530362


product price: $4,427.99
/ea
Free Shipping & Returns

Key Features

Mounting
Wall/Ceiling
Indoor/Outdoor
Indoor
Standards
CE, ETL/ETLc
Includes
Wall and Ceiling Mounting Brackets
Overall Depth
3 1/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1778851037
Zoro #
G112530362
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
3 1/5 in
Overall Width
37 1/5 in
Overall Height
7 2/5 in
Character Height
2 1/10 in, 4 4/5 in

Details

Item
LED Message Sign
Mounting
Wall/Ceiling
Indoor/Outdoor
Indoor
Standards
CE, ETL/ETLc
Includes
Wall and Ceiling Mounting Brackets
Communications
Ethernet, RS485, Wi-Fi
Number of Faces
1
Color Options
Full Color
Number of Pixels Wide
120
Number of Pixels Tall
16
Memory Storage
2 GB
Physical Pitch
8 mm

Description

LED Message Sign, Number of Faces 1, Mounting Wall/Ceiling, Overall Height 7 2/5 in, Overall Width 37 1/5 in, Overall Depth 3 1/5 in, Character Height 2 1/10 in, 4 4/5 in, Number of Pixels Wide 120, Number of Pixels Tall 16, Physical Pitch 8 mm, Full Color Color Options, Memory Storage 2 GB, Communications Ethernet, RS485, Wi-Fi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.