LED Message Sign, 7 2/5" H, 49 1/5" W
Mfr # 1777851041
Zoro # G112530348
product price: $4,427.99
/ea
Free Shipping & Returns
Key Features
Mounting
Wall/Ceiling
Indoor/Outdoor
Indoor
Standards
CE, ETL/ETLc
Includes
Wall and Ceiling Mounting Brackets
Color Options
Full Color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1777851041
Zoro #
G112530348
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
49 1/5 in
Overall Depth
3 1/5 in
Overall Height
7 2/5 in
Character Height
2 1/10 in, 4 4/5 in
Details
Item
LED Message Sign
Mounting
Wall/Ceiling
Indoor/Outdoor
Indoor
Standards
CE, ETL/ETLc
Includes
Wall and Ceiling Mounting Brackets
Color Options
Full Color
Physical Pitch
8 mm
Number of Faces
1
Number of Pixels Wide
120
Memory Storage
2 GB
Number of Pixels Tall
16
Communications
Ethernet, RS485, Wi-Fi
Description
LED Message Sign, Number of Faces 1, Mounting Wall/Ceiling, Overall Height 7 2/5 in, Overall Width 49 1/5 in, Overall Depth 3 1/5 in, Character Height 2 1/10 in, 4 4/5 in, Number of Pixels Wide 120, Number of Pixels Tall 16, Physical Pitch 8 mm, Full Color Color Options, Memory Storage 2 GB, Communications Ethernet, RS485, Wi-Fi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.