Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alpha Metals AM13945 16 oz. .125 Plumbing Solder

  • Mfr # 370323

  • Zoro # G304144667


product price: $108.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370323
Zoro #
G304144667
UPC #
-
Country of Origin
Mexico

Description

Features
  • Diameter - .125
  • Spool Plumbing Solder
  • Lead Free Solid Wire Silver Bearing.
  • Capacity - 16 oz.
  • Dimension - 2.5 x 2 x 2.5 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.