Zoro Homepage

Chemical Resistant Sleeves, Universal, Microporous Laminate, Elastic, Elastic Cuff, Welded Seam

  • Mfr # MS-01J06-8

  • Zoro # G9173227


product price: $229.99
/pk 300, $0.77/ea
Free Shipping & Returns

Key Features

Color
White
Material
Microporous Laminate
Size
Universal
Overall Length
19 1/2 in
Seam Style
Welded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-01J06-8
Zoro #
G9173227
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size
Universal
Overall Length
19 1/2 in
Thickness
9.4 mil

Details

Item
Chemical Resistant Sleeves
Color
White
Material
Microporous Laminate
Seam Style
Welded
Cuff Style
Elastic
Series
ComforTech(R)
Sleeves Primary Material
Microporous Film Laminate
Resistant To
Bleach Household, Diesel Fuel, Hydorgen Peroxide, Hydrofloric Acid, Iscocyanate Spray Paint Reducer, Isocyanate Spray Paint Hardner, Motor Oil 40 wt, Phosporic Acid, Round Up,, Sodium Hydroxide, Spore Klenz, Vesphe II SE
Standards
ANSI/ISEA 101-1996
Closure Type
Elastic
Wrist Closure
Elastic
Anti-Static
Anti-Static Included

Description

Chemical Resistant Sleeves, Color White, Material Microporous Laminate, Overall Length 19 1/2 in, Seam Style Welded, Series ComforTech(R), Sleeves Primary Material Microporous Film Laminate, Standards ANSI/ISEA 101-1996, Thickness 9.4 mil, Wrist Closure Elastic, Anti-Static Anti-Static Included, Package Quantity 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.