Disposable Boot Covers, Microbreathe, White, Slip Resistant Sole: Yes , M
Mfr # BT-A1815-B
Zoro # G7848531
product price: $290.99
/pk 100, $2.91/ea
Free Shipping & Returns
Key Features
Material
Microbreathe
Named Size
M
Includes Slip Resistant Sole
Yes
Color
White
Closure Type
Tie
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT-A1815-B
Zoro #
G7848531
UPC #
-
Country of Origin
Sri Lanka
Dimensions
Named Size
M
Overall Height
17 in
Size
M
Shoe and Boot Cover Height Range
Calf
Shoe and Boot Cover Fits Shoe Size
4 to 11
Details
Item
Disposable Boot Covers
Material
Microbreathe
Includes Slip Resistant Sole
Yes
Color
White
Closure Type
Tie
Seam Style
Serged
Series
Critical Cover(R)
Waterproof
Yes
Standards
ASTM D751
Industry Type
Healthcare
Metal Detectable
No
Fabric Weight
1.9 oz/sq yd
Resists
Dry Particulate, Water
Packaging
Bulk
Product Type
Boot Cover
Description
Boot Covers, Closure Type Tie, Color White, Material Microbreathe, Metal Detectable No, Named Size M, Overall Height 17 in, Packaging Bulk, Product Type Boot Cover, Seam Style Serged, Series Critical Cover(R), Standards ASTM D751, Waterproof Yes, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.