Disposable Shoe Covers, Vinyl, White, Slip Resistant Sole: Yes , L
Mfr # SH-E1316-BH
Zoro # G8290773
product price: $300.99
/pk 200, $1.50/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Includes Slip Resistant Sole
Yes
Color
White
Closure Type
Tie
Seam Style
Serged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-E1316-BH
Zoro #
G8290773
UPC #
-
Country of Origin
Multiple
Dimensions
Named Size
L
Overall Height
5 in
Size
L
Shoe and Boot Cover Height Range
Ankle
Shoe and Boot Cover Fits Shoe Size
4 to 11
Details
Item
Disposable Shoe Covers
Material
Vinyl
Includes Slip Resistant Sole
Yes
Color
White
Closure Type
Tie
Seam Style
Serged
Series
Critical Cover(R)
Waterproof
Yes
Standards
ASTM D751
Fabric Weight
1.77 oz/sq yd
Metal Detectable
No
Industry Type
Healthcare
Resists
Dry Particulate, Water
Packaging
Bulk
Product Type
Shoe Cover
Description
Shoe Covers, Closure Type Tie, Color White, Material Vinyl, Metal Detectable No, Named Size L, Overall Height 5 in, Packaging Bulk, Product Type Shoe Cover, Seam Style Serged, Series Critical Cover(R), Standards ASTM D751, Waterproof Yes, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.